Urinal Retrofit Kit in Polished Chrome
G2 Optima Plus® Urinal Retrofit Kit in Polished Chrome
Product Details
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Model RESS-U-0.5 0.5 gpf/1.9 lpf
- PERMEX® Synthetic rubber diaphragm with dual filtered fixed bypass
- Flex tube diaphragm designed for improved life and reduced maintenance
- ADA compliant OPTIMA Plus® battery powered infrared sensor for automatic no hands operation
- Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
- Engineered metal cover with replaceable lens window
- Courtesy Flush™ override button
- Four (4) Size AA batteries factory installed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Collection:
- G2 Optima Plus®
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.5 gpf
- Installation Type:
- Top Mount
- Power Source:
- Battery
- Product Type:
- Retrofit Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- WaterSense Labeled:
- No