Gang Adapter Kit for Sloan Valve SF2400 Electronic Metering Faucet
Gang Adapter Kit for Sloan Valve SF2400 Electronic Metering Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Allows for multiple SF series faucets to run off one transformer
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Transformer
- Fits Brand:
- Sloan Valve
- Fits Model:
- SF-2100, SF-2150, SF-2200, SF-2250
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254353862
- WaterSense Labeled:
- No