This product requires certification to purchase.

1.28 gpf Exposed Manual Water Closet Flushometer

Sloan

Gem-2® 1.28 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3070432
  • Item #4204281
  • Manufacturer Part #3070432
3.8 out of 5 Customer Rating
Brand image
Sloan

Gem-2® 1.28 gpf Exposed Manual Water Closet Flushometer

  • Fast #
  • Part #S3070432
  • Item #4204281
  • Manufacturer Part #3070432
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flush volumes to meet water-efficiency goals
  • Unique cover design isolates threads from water source, protecting threads from harsh water conditions
  • Fixed volume piston with filtered O-ring bypass
  • ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeps fixture from exceeding intended flush volume
  • Locking, vandal-resistant stop cap prevents tampering
  • Adjustable tailpiece accommodates different widths
  • High copper, low zinc brass casting for dezincification resistance ensures long life
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant

  • Green

Documents

EPD

Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Gem-2®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Water Closet
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Brass, Rubber
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254393028
WaterSense Labeled:
Yes