186-1 Exposed Low Consumption Urinal Flush Valve Polished Chrome
This product has been replaced by
Manufacturer Part #3072606
Gem 2® 186-1 Exposed Low Consumption Urinal Flush Valve Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 38-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gem2®
- Models: Gem2® 186-1, Gem2® 186-1YB
- 3/4" Top spud
- Manual flushometer
- Fixed Volume Piston with Filtered O-ring Bypass
- Metal oscillating handle
- 3/4" IPS screwdriver Bak-Chek® angle stop
- Vandal resistant stop cap
- Color/Finish: Chrome
- Flow Rate: 1.0 gpf
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Gem 2®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.0 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- UPC:
- 671254135154
- Valve Size:
- 3/4 in
- WaterSense Labeled:
- No