H-730-A Wheel Handle Stop in Rubbed Bronze
H-730 H-730-A Wheel Handle Stop in Rubbed Bronze
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- CSA Certified:
- No
- Collection:
- H-730
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Wheel
- Height:
- 2-1/2 in
- Length:
- 4-3/4 in
- Material:
- Brass
- Product Type:
- Control Stop
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254126831
- Valve Type:
- Stop & Waste Valve
- Width:
- 3-1/2 in