Handle Cap Kit for Basys® EFX100, EFX200, EFX250, EFX300 and EFX680 Base Body Faucets (Bag of 5)
Handle Cap Kit for Basys® EFX100, EFX200, EFX250, EFX300 and EFX680 Base Body Faucets (Bag of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Basys® EFX100, EFX200, EFX250, EFX300 and EFX680 Base Body Faucets
- Faucet Part Type:
- Handle Cap Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Bag of 5
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254403680
- WaterSense Labeled:
- No