Handle for Sloan Regal and Royal Flush Valves in Chrome-Plated
Handle for Sloan Regal and Royal Flush Valves in Chrome-Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Adjustable:
- No
- Application:
- Commercial
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Length:
- 26-3/4 in
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254267459
- WaterSense Labeled:
- Yes
- Width:
- 15 in