Handle Grip in Polished Chrome
Handle Grip in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Grip - (12pack)
- Fits M-pact system
- Knob handle
- Required accessories:M3530 or M3500 Rough-in valve
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254044845
- WaterSense Labeled:
- No