Hex Socket Screw in Chrome Plated
Hex Socket Screw in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2000Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Product Type:
- Hex Socket Screw
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Size:
- #6 - 32 mm
- UL Listed:
- No
- UPC:
- 671254045804