Inside Cover for Sloan A11
Inside Cover for Sloan A11
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Inside cover for models prior 1971
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Sloan A11
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Plastic
- Product Type:
- Inside Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254000513