MBL H/WSH STN W/ EFX-150
MBL H/WSH STN W/ EFX-150
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Completely self-contained model (can be fully powered by rechargeable battery; can be used with water jugs and does not require external water supply)
- Dimensions: 34 1/2” W x 26 3/16” D x 56 3/16” H
- Set up to use either battery (18VDC rechargeable battery included) or AC power (twist lock plug supplied, site needs to purchase twist lock connector)
- Sloan® SF-2250 Sensor-operated Faucet
- Purell® CS-8 Wall-mounted Sensor Foam Soap Dispenser
- Touchless enMotion® Paper Towel Dispenser
- Corian® sink deck with Vitreous China undermount bowl
- Trash bag holder
- Pull handle for easy relocation
- Lockable caster wheels
Specifications
- Pedestal Only:
- No
- Type:
- S3830003
- UPC:
- 671254499560
- Vessel Only:
- No