This product requires certification to purchase.

MBL H/WSH STN W/ EFX-150

Sloan

MBL H/WSH STN W/ EFX-150

  • Fast #
  • Part #S3830004
  • Item #9341638
  • Manufacturer Part #3830004
4.1 out of 5 Customer Rating
Brand image
Sloan

MBL H/WSH STN W/ EFX-150

  • Fast #
  • Part #S3830004
  • Item #9341638
  • Manufacturer Part #3830004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dimensions: 34 1/4” W x 27” D x 56 3/16” H
  • AC powered option - requires twist lock connector (twist lock plug supplied)
  • Sloan® SF-2250 Sensor-operated Faucet
  • Purell® CS-8 Wall-mounted Sensor Foam Soap Dispenser
  • Touchless enMotion® Paper Towel Dispenser
  • Stainless Steel counter with Stainless Steel drop-in sink
  • Trash bag holder
  • Pull handle for easy relocation
  • Lockable caster wheels
  • Includes hot water heater
  • Requires Certification

Specifications

Pedestal Only:
No
Type:
S3830004
UPC:
671254499584
Vessel Only:
No