This product requires certification to purchase.

Metal Repair Kit in Brass

Sloan

Metal Repair Kit in Brass

  • Fast #
  • Part #S0365774
  • Item #3862991
  • Manufacturer Part #0365774
5 out of 5 Customer Rating
Brand image
Sloan

Metal Repair Kit in Brass

  • Fast #
  • Part #S0365774
  • Item #3862991
  • Manufacturer Part #0365774
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solenoid valve for EBF 615, 650 sensor activated faucets
  • Includes armored cable
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Faucet Part Type:
Repair Kit
Fits Brand:
Sloan Valve
Material:
Metal
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254344068
WaterSense Labeled:
No