3-1/4 in. Plastic Inside Cover in Black
Model A-71 3-1/4 in. Plastic Inside Cover in Black
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Royal® 110, 111, 115, 180, 186
- Collection:
- Model A-71
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 13/16
- Material:
- Plastic
- Product Type:
- Inside Cover
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671254343542
- WaterSense Labeled:
- No
- Width:
- 3-1/4