This product requires certification to purchase.

186-1 1 gpf Exposed Urinal Flushometer Flush Valve

Sloan

Naval 186-1 1 gpf Exposed Urinal Flushometer Flush Valve

  • Fast #
  • Part #S3142600
  • Item #1291222
  • Manufacturer Part #3142600
4.6 out of 5 Customer Rating
Brand image
Sloan

Naval 186-1 1 gpf Exposed Urinal Flushometer Flush Valve

  • Fast #
  • Part #S3142600
  • Item #1291222
  • Manufacturer Part #3142600
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exposed urinal flushometer for 3<SLASH/>4" top spud urinals
  • Especially suited for harsh water conditions
  • Valve adjustment range: 0.5 gpf/1.7 lpf to 3.0 gpf/11.4 lpf
  • ADA compliant metal oscillating non-hold-open handle
  • Self-cleaning Xpelor® bypass
  • 3<SLASH/>4" I.P.S. screwdriver Bak-Chek™ angle stop
  • Vandal resistant stop cap
  • Adjustable tailpiece
  • Vacuum breaker flush connection
  • Spud coupling and flange for 3<SLASH/>4" top spud
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 112.19.2
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Naval
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass, Rubber
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254137189
WaterSense Labeled:
No