This product requires certification to purchase.

Offset Outlet Tube in Polished Chrome

Sloan

Offset Outlet Tube in Polished Chrome

  • Fast #
  • Part #S0396530PK
  • Item #2036917
  • Manufacturer Part #0396530PK
4.5 out of 5 Customer Rating
Brand image
Sloan

Offset Outlet Tube in Polished Chrome

  • Fast #
  • Part #S0396530PK
  • Item #2036917
  • Manufacturer Part #0396530PK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1 1/2" x 13 1/4" x 1" offset outlet tube
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Length:
13-1/4 in
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254247420
WaterSense Labeled:
No