0.125 gpf Washdown Flush Urinal in White
Optima® 0.125 gpf Washdown Flush Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Paired with industry leading Sloan flushometer
- Contributes to LEED
- Vacuum breaker with flush connection
- Sweat solder adapter with cover tube and cast wall flange
- 3/4" IPS screwdriver Bak-Chek® angle stop with vandal resistant stop cap
- Spud coupling and spud flange for 3/4" top spud
- Low battery flashing LED
- Courtesy Flush® override button
- No external volume adjustment to ensure water conservation
- Stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 25-1/2 in
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254393431
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes