0.35 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Thermostatic Mixing Valve in Polished Chrome
Optima® 0.35 gpm Battery Powered Sensor Bathroom Sink Faucet with Below Deck Thermostatic Mixing Valve in Polished Chrome
Product Details
Product Details
- ADA compliant
- Water usage and battery strength reporting
- Wireless settings adjustment
- Commercial grade faucet
- Integrated water shut-off
- Hygienic line flush
- On-demand or metered activation
- Self-adapting sensor
- Cast brass spout
- Quick connect fittings
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-1/20
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/2
- Spout Reach:
- 5-1/2
- Trim Only:
- No
- Type:
- S3315405BT
- UPC:
- 671254501003