This product requires certification to purchase.

0.35 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)

Sloan

Optima® 0.35 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)

  • Fast #
  • Part #S3335164T
  • Item #9048323
  • Manufacturer Part #3335164T
5 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.35 gpm Hardwired Sensor Bathroom Sink Faucet in Polished Chrome (Transformer Power Supply & Mixer Not Included)

  • Fast #
  • Part #S3335164T
  • Item #9048323
  • Manufacturer Part #3335164T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Double infrared sensors with automatic setting feature and microprocessor
  • Automatic self-adapting sensor technology
  • Magnetic solenoid valve
  • Water supply connection with flexible high-pressure hose and strainer
  • 6 volt DC plug-in adapter (must be ordered separately for less adapter/transformer (-LT) faucets)
  • Appropriate mounting hardware included
  • IQ-click feature permits activation of continuous run and temporary off modes
  • Daisy chain electrical splitter cable included with less transformer (-LT) faucets
  • Includes EAF44 power splitter
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
5-11/32
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.35 gpm
Number of Holes:
1 Hole
Spout Reach:
4-11/32
Trim Only:
No
Type:
S3335164T
UPC:
671254488847
Volts:
6V