0.35 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)
Optima® 0.35 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Flow rate: 0.35 gpm (1.3 Lpm)
- Spray type: Multi-laminar (MLM)
- Sensor type: Infrared (IR)
- Mounting type: Single hole ()
- Power supply: Hardwired less transformer (HLT)
- Temperature mixer: Integrated side mixer (ISM)
- Finish: Polished chrome (CP)
- Factory default timeout: 30s
- Factory default GPC: 0.25
- Magnetic solenoid valve
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Holes:
- 1 Hole
- Spout Reach:
- 4-11/32
- Trim Only:
- No
- UPC:
- 671254486386
- Volts:
- 6V