0.35 gpm Plug In Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)
Optima® 0.35 gpm Plug In Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double infrared sensors with automatic setting feature and microprocessor
- Automatic self-adapting sensor technology
- Low battery indicator
- Magnetic solenoid valve
- Water supply connection with flexible high-pressure hose and strainer
- 6 Volt DC plug-in adapter (must be ordered separately for Less adapter/Transformer (-LT) faucets)
- Appropriate mounting hardware included
- IQ-Click feature permits activation of continuous run and temporary off modes
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 5-11/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-1/2 in
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- DC
- Spout Height:
- 5-5/16 in
- Spout Reach:
- 4-11/32 in
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254450394
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-1/16 in