0.35 gpm Plug In Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)
Optima® 0.35 gpm Plug In Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Double infrared sensors with automatic setting feature and microprocessor
- Automatic self-adapting sensor technology
- Magnetic solenoid valve
- Water supply connection with flexible high-pressure hose and strainer
- 6 volt DC plug-in adapter (must be ordered separately for less adapter/transformer (-LT) faucets)
- Appropriate mounting hardware included
- IQ-click feature permits activation of continuous run and temporary off modes
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 5-11/32
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- Number of Holes:
- 1 Hole
- Spout Reach:
- 4-11/16
- Trim Only:
- No
- Type:
- S3335158T
- UPC:
- 671254496132