0.35 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome
Optima® 0.35 gpm Plug In Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial grade faucet
- ADA compliant
- Cast brass spout
- Quick connect fittings
- Integrated water shut-off
- Wireless settings adjustment
- On-demand or metered activation
- Hygienic line flush
- Water usage and battery strength reporting
- Self-adapting sensor
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Mid Arc
- Trim Only:
- No
- UL Listed:
- UL 376U
- UPC:
- 671254474031
- Vandal Resistant:
- No
- Volts:
- 24V
- WaterSense Labeled:
- No