0.35 gpm Solar Powered Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)
Optima® 0.35 gpm Solar Powered Sensor Bathroom Sink Faucet in Polished Chrome (Mixer Not Included)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Double infrared sensors with automatic setting feature
- Automatic self-adapting sensor technology
- Solar powered
- Magnetic solenoid valve
- Appropriate mounting hardware included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 6V
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Solenoid
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 5-11/32
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 3-11/32
- Spout Reach:
- 4-11/32
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254488304
- Vandal Resistant:
- No