0.5 gpm Battery Powered Sensor Bathroom Sink Faucet in Graphite (Mixer Not Included)
Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet in Graphite (Mixer Not Included)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double infrared sensors with automatic setup and indicator light
- Automatic self-adapting sensor technology
- Adjustable hot water limit set (with ISM mixer)
- Water Supply Connection with Flexible High-Pressure Hose and Strainer
- 6V Lithium CR-P2 commercial battery included
- IR-Click feature permits activation of continuous run and temporary off modes
- Appropriate mounting hardware included
- 3 year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- 6V, CR-P2
- Battery Type:
- Lithium
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Graphite
- Deck Plate Included:
- No
- Faucet Connection Size:
- 9/16 in
- Faucet Height:
- 5-5/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery
- Spout Height:
- 4-3/64 in
- Spout Reach:
- 4-3/64 in
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254481916
- Vandal Resistant:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No