This product requires certification to purchase.

0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with 4 in. Trim Plate, Back Check Tee & Bluetooth in Polished Chrome

Sloan

Optima® 0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with 4 in. Trim Plate, Back Check Tee & Bluetooth in Polished Chrome

  • Fast #
  • Part #S3365765BT
  • Item #9430931
  • Manufacturer Part #3365765BT
5 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Box Transformer Power Supply Sensor Bathroom Sink Faucet with 4 in. Trim Plate, Back Check Tee & Bluetooth in Polished Chrome

  • Fast #
  • Part #S3365765BT
  • Item #9430931
  • Manufacturer Part #3365765BT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery, Hardwired
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
671254501218
Vandal Resistant:
No
WaterSense Labeled:
No