This product requires certification to purchase.

0.5 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)

Sloan

Optima® 0.5 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)

  • Fast #
  • Part #S3335140
  • Item #7691190
  • Manufacturer Part #3335140
4 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Hardwired Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome (Transformer Power Supply Not Included)

  • Fast #
  • Part #S3335140
  • Item #7691190
  • Manufacturer Part #3335140
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features:
  • Double Infrared Sensors with Automatic Setup and Indicator Light
  • Automatic Self-adapting Sensor Technology
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • 6 Volt DC Plug-in Adapter (must be ordered separately for Less transformer (-LT) faucets)
  • Daisy Chain Electrical Splitter Cable included with Less transformer (-LT) faucets
  • Appropriate Mounting Hardware included
  • Optional 24 Hour Sentinel Activation
  • IQ-Click feature permits activation of continuous run and temporary off modes
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Height:
6-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Spout Reach:
5-9/16 in
Stream Type:
Aerated
Trim Only:
No
UL Listed:
No
UPC:
671254448834
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-3/4 in