0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee in Polished Brass
Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with Back Check Tee in Polished Brass
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 7
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Battery, Hardwired
- Spout Height:
- 4
- Spout Reach:
- 4-69/100
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254500020
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Width:
- 2-21/25