0.5 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Optima® 0.5 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Double infrared sensors with automatic setting feature
- Automatic self-adapting sensor technology
- Water supply connection with flexible high-pressure hose and strainer
- Magnetic solenoid valve
- Appropriate mounting hardware included
- 3 year limited warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Solenoid
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 6-7/8
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Reach:
- 5-9/16
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254484184
- Vandal Resistant:
- No
- Volts:
- 6V
- Width:
- 2-3/4