1.0 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Optima® 1.0 gpm Plug In Sensor Bathroom Sink Faucet with Integrated Side Mixer in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double infrared sensors with automatic setup and indicator light
- Automatic self-adapting sensor technology
- Low battery indicator
- Magnetic solenoid valve
- Water supply connection with flexible high-pressure hose and strainer
- 6 volt Lithium 2CR5 commercial battery included
- Appropriate mounting hardware included
- Optional 24 hour sentinel activation
- 3 year limited warranty
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Height:
- 6-7/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Power Source:
- Electric
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Low Arc
- Trim Only:
- No
- UPC:
- 671254437227
- Volts:
- 6V
- WaterSense Labeled:
- No
- Width:
- 2-3/4 in