1.28 gpf Elongated One Piece Toilet in White
Optima® 1.28 gpf Elongated One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Material: Vitreous china
- Rough-in size: 12"
- Elongated bowl with siphon jet flush
- Closet bolts and caps included
- Glazed trapway: 2-1/8"
- Flow rate: 1.28 gpf
- Floor mount installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- Yes
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Optima®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 28-1/8
- MA Approved:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Tank Only:
- No
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- One Piece
- UPC:
- 671254370258
- WaterSense Labeled:
- Yes