This product requires certification to purchase.

1.6 gpf Elongated One Piece Toilet in White

Sloan

Optima® 1.6 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201301
  • Item #3923793
  • Manufacturer Part #20201301
3.3 out of 5 Customer Rating
Brand image
Sloan

Optima® 1.6 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201301
  • Item #3923793
  • Manufacturer Part #20201301
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Paired with industry leading Sloan Flushometer
  • Contributes to LEED
  • Quarter-turn ceramic disc cartridge
  • Brass pop-up drain assembly
  • 1/2" is connections
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • cUPC/IAPMO listed
  • Ada compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
Yes
Length:
25-1/4 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Toilet Bowl Height:
17 in
Toilet Bowl Length:
25-1/4 in
Toilet Bowl Width:
15-7/8 in
Toilet Installation:
Floor Mount
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
UPC:
671254371125
WaterSense Labeled:
No