This product requires certification to purchase.

1.6 gpf Elongated One Piece Toilet in White

You last purchased this on
 
Sloan

Optima® 1.6 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201401
  • Item #3863020
  • Manufacturer Part #20201401
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sloan

Optima® 1.6 gpf Elongated One Piece Toilet in White

  • Fast #
  • Part #S20201401
  • Item #3863020
  • Manufacturer Part #20201401
4.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Complete HET system with sensor activated G2 OPTIMA Plus® HET Flushometer
  • Quiet, exposed, diaphragm type closet flushometer for either left or right hand supply
  • Closet bolts and caps included
  • Toilet seat not included, Compatible with toilet seat models: Olsonite 10CT, Bemis 1955CT, Church Commercial 295CT
  • Compliant with Buy American Act when purchased as a combination
  • 100% factory flush tested
  • 1 1/2 IPS top spud inlet
  • Features 2 1/8" trapway diameter, integral flushing rim, siphon jet flush
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.28 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
IAPMO Listed:
Yes
Length:
25-1/4 in
MA Approved:
No
Material:
Vitreous China
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Toilet Bowl Height:
17 in
Toilet Bowl Length:
25-1/4 in
Toilet Bowl Width:
15-7/8 in
Toilet Installation:
Floor Mount
Toilet Seat Type:
Closed Front
Toilet Type:
One Piece
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
Yes