1000ml Sensor Wall Mount Foam Soap Dispenser in Polished Chrome
Optima® 1000ml Sensor Wall Mount Foam Soap Dispenser in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manually operated foam soap dispenser
- Designed for high traffic areas
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Sloan Vavlve SJS-1150
- Capacity:
- 1000 mL
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Wall Mount
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- UPC:
- 671254325852