4 in. Trim Plate
Optima 4 in. Trim Plate
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Hand Washing Faucet w
-
Lead Law Compliant
Specifications
- Collection:
- Optima
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 0.35 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-3/4
- Type:
- S3365784BT
- UPC:
- 671254485877
- Width:
- 6-9/32