Bathroom Sink Faucet in Polished Chrome
Optima® Bathroom Sink Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Water usage and battery strength reporting
- Wireless settings adjustment
- ADA compliant
- Self-adapting sensor
- Hygienic line flush
- On-demand or metered activation
- Integrated water shut-off
- Commercial grade faucet
- Quick connect fittings
- Cast brass spout
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1070
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Height:
- 5-3/4 in
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Thermostatic
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Scald Guard:
- No
- Spout Reach:
- 5-1/8 in
- Spray Type:
- Multi-Laminar
- Trim Only:
- No
- UL Listed:
- Yes
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- Volts:
- 6/24V
- WaterSense Labeled:
- No
- Width:
- 6-9/32 in