This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3315182BT
  • Item #7691108
  • Manufacturer Part #3315182BT
5 out of 5 Customer Rating
Brand image
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3315182BT
  • Item #7691108
  • Manufacturer Part #3315182BT
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial Grade Faucet
  • ADA Compliant
  • Cast Brass Spout
  • Quick Connect Fittings
  • Integrated Water Shut-off
  • Wireless Settings Adjustment
  • On-demand or Metered activation
  • Hygienic Line Flush
  • Water Usage and Battery Strength Reporting
  • Self-adapting Sensor
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
3-1/2 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
2-1/12 in
Spout Reach:
4-1/2 in
Trim Only:
No
UL Listed:
No
UPC:
671254473409
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2-3/16 in