2.2 gpm Bluetooth Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome
Optima® EBF-550 Series 2.2 gpm Bluetooth Sensor Bathroom Sink Faucet with Back Check Tee in Polished Chrome
Package Quantity Info:
Each: 1 Case: 4Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor, Wall Mount
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima® EBF-550 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Height:
- 14-1/4
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 10-7/8
- Spout Reach:
- 4-9/16
- Spout Type:
- High Arc
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254472150
- Vandal Resistant:
- No
- WaterSense Labeled:
- No