This product requires certification to purchase.

ETF770-8-PLG-CP-2.2-GPM-LAM-FCT

Sloan

Optima ETF770-8-PLG-CP-2.2-GPM-LAM-FCT

  • Fast #
  • Part #S3365430BT
  • Item #7691225
  • Manufacturer Part #3365430BT
5 out of 5 Customer Rating
Brand image
Sloan

Optima ETF770-8-PLG-CP-2.2-GPM-LAM-FCT

  • Fast #
  • Part #S3365430BT
  • Item #7691225
  • Manufacturer Part #3365430BT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Commercial Grade Faucet
  • ADA Compliant
  • Cast Brass Spout
  • Quick Connect Fittings
  • Integrated Water Shut-off
  • Wireless Settings Adjustment
  • On-demand or Metered activation
  • Hygienic Line Flush
  • Water Usage and Battery Strength Reporting
  • Self-adapting Sensor
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Flow Rate
2.2 gpm
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Optima
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Deck Mount
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Type
S3365430BT
UL Listed
Yes
UPC
671254472242