This product requires certification to purchase.

Female Aerator

Sloan

Optima® Female Aerator

  • Fast #
  • Part #S3365161
  • Item #1640313
  • Manufacturer Part #3365161
3.5 out of 5 Customer Rating
Brand image
Sloan

Optima® Female Aerator

  • Fast #
  • Part #S3365161
  • Item #1640313
  • Manufacturer Part #3365161
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4516
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vandal-resistant
  • Laminar flow
  • Includes key
  • Female threads
  • Flow rate: 1.5 gpm
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Collection:
Optima®
End Connection 1:
FPT
End Connections:
FPT
Flow Rate:
1.5 gpm
Pressure Compensating:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
Stream Type:
Laminar Spray
UPC:
671254231634
WaterSense Labeled:
No