No Handle Sensor Bathroom Sink Faucet in Polished Chrome
This product has been replaced by
Manufacturer Part #3315025BT
Optima® No Handle Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Splash-proof control modules and metal-jacketed wires protect faucet components
- Choose from the ETF-600 plug-in transformer-powered faucet or the EBF-650 battery-powered model for installation flexibility
- Vandal-resistant spray head has pressure-compensating flow control for steady water flow
- Troubleshooting LED lights indicate when faucets need to be serviced
- Various decorative finishes available to suit any decor
- Water-efficient flow rate of 0.5 gpm/1.9 Lpm is standard
- Flow rate: 0.5 gpm
- Chrome
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1 2005
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CSA Certified:
- CSA B125.1 2005
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
- Spout Height:
- 2-3/16
- Spout Reach:
- 4-9/16
- Trim Only:
- No
- UPC:
- 671254141452
- WaterSense Labeled:
- No