This product requires certification to purchase.

Assembly Kit in Polished Chrome

Sloan

Optima Plus® Assembly Kit in Polished Chrome

  • Fast #
  • Part #S0396067
  • Item #1119804
  • Manufacturer Part #0396067
3.1 out of 5 Customer Rating
Brand image
Sloan

Optima Plus® Assembly Kit in Polished Chrome

  • Fast #
  • Part #S0396067
  • Item #1119804
  • Manufacturer Part #0396067
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Assembly Kit for Trap Primer
  • Includes: Wall Flange, Tubing Fitting, Elbow Compression Fitting, 3/8" x 12" Flexible Tubing, and Water Deflector
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
Collection:
Optima Plus®
Color Finish Name:
Polished Chrome
IAPMO Listed:
Yes
Length:
31-1/2 in
Product Type:
Assembly Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254016644
WaterSense Labeled:
No