This product requires certification to purchase.

Spray Head for Sloan Valve SF-2100 and SF-2150 Electronic Pedestal Faucets

Sloan

Optima Plus® Spray Head for Sloan Valve SF-2100 and SF-2150 Electronic Pedestal Faucets

  • Fast #
  • Part #S0362013
  • Item #3612022
  • Manufacturer Part #0362013
4.3 out of 5 Customer Rating
Brand image
Sloan

Optima Plus® Spray Head for Sloan Valve SF-2100 and SF-2150 Electronic Pedestal Faucets

  • Fast #
  • Part #S0362013
  • Item #3612022
  • Manufacturer Part #0362013
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
SF-2100 and SF-2150 Electronic Pedestal Faucets
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Optima Plus®
Flow Rate:
0.5 gpm
IAPMO Listed:
Yes
Length:
28-1/8 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov
UPC:
671254322035
WaterSense Labeled:
No