This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Brushed Stainless Steel

Sloan

Optima® Sensor Bathroom Sink Faucet in Brushed Stainless Steel

  • Fast #
  • Part #S3315392BT
  • Item #9501349
  • Manufacturer Part #3315392BT
4.8 out of 5 Customer Rating
Brand image
Sloan

Optima® Sensor Bathroom Sink Faucet in Brushed Stainless Steel

  • Fast #
  • Part #S3315392BT
  • Item #9501349
  • Manufacturer Part #3315392BT
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Sensor
Collection:
Optima®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Faucet Connection Size:
3/8 in
Faucet Height:
4-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Maximum Deck Thickness:
1-1/2
Number of Handles:
No Handle
Number of Holes:
1 Hole
Power Source:
Battery
Spout Height:
3-1/2
Spout Reach:
5-1/2
UPC:
671254492257
WaterSense Labeled:
Yes