Sensor Bathroom Sink Faucet in Graphite Black
Optima® Sensor Bathroom Sink Faucet in Graphite Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Commercial grade faucet
- ADA compliant
- Cast brass spout
- Quick connect fittings
- Integrated water shut-off
- Wireless settings adjustment
- On-demand or metered activation
- Hygienic line flush
- Water usage and battery strength reporting
- Self-adapting sensor
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- Battery Size:
- AA
- Collection:
- Optima®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Graphite Black
- Faucet Height:
- 4-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 5-1/2 in
- UPC:
- 671254492240