Sensor Bathroom Sink Faucet in Graphite
Optima® Sensor Bathroom Sink Faucet in Graphite
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double infrared sensors with automatic setting feature and microprocessor
- Automatic self-adapting sensor technology
- Magnetic solenoid valve
- Water supply connection with flexible high-pressure hose and strainer
- 6 Volt DC plug-in adapter (must be ordered separately for less adapter/transformer (-LT) faucets)
- Appropriate mounting hardware included
- Daisy chain electrical splitter cable included with Less transformer (-LT) faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Sensor
- CARB OTC LEED Compliant:
- No
- Collection:
- Optima®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Graphite
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Height:
- 5-11/32 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.35 gpm
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Power Source:
- Hardwired
- Spout Reach:
- 4-11/32 in
- Spout Type:
- Low Arc
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671254514706
- Vandal Resistant:
- No
- Volts:
- 6V