Sensor Bathroom Sink Faucet in Polished Chrome
Optima® Sensor Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- ADA compliant
- Water usage and battery strength reporting
- Wireless settings adjustment
- Commercial grade faucet
- Integrated water shut-off
- Hygienic line flush
- On-demand or metered activation
- Self-adapting sensor
- Cast brass spout
- Quick connect fittings
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Bathroom Faucet Type:
- Sensor
- CEC Compliant:
- For Sale in CA
- Collection:
- Optima®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 4-1/2
- Faucet Material:
- Cast Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-1/2
- Spout Reach:
- 5-1/2
- Stream Type:
- Laminar Spray
- UPC:
- 671254501164