This product requires certification to purchase.

0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3362102
  • Item #2916063
  • Manufacturer Part #3362102
3.4 out of 5 Customer Rating
Brand image
Sloan

Optima® 0.5 gpm Battery Powered Sensor Bathroom Sink Faucet with 4 in. Trim Plate & Back Check Tee in Polished Chrome

  • Fast #
  • Part #S3362102
  • Item #2916063
  • Manufacturer Part #3362102
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 209
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Splash-proof circuit control module protects components from water damage
  • Adjustable infrared sensor range sets faucets for specialized user requirements
  • Deck-mount faucets come in two centerset faucet heights and two gooseneck heights, which let specifiers pick the right style for the job
  • 0.5 gpm/1.5 Lpm, 1.5 gpm/5.7 Lpm and 2.2 gpm/8.3 Lpm flow rates vary by spray head type
  • Includes appropriate mounting hardware
  • Choose from battery-powered models or 6 VDC transformer-powered operation with battery backup
  • Chrome
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
AA
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/2 in
Spout Reach:
3-7/8 in
Trim Only:
No
UPC:
671254313828
WaterSense Labeled:
No
Width:
2 in