This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365146BT
  • Item #7690947
  • Manufacturer Part #3365146BT
3.9 out of 5 Customer Rating
Brand image
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365146BT
  • Item #7690947
  • Manufacturer Part #3365146BT
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Commercial Grade Faucet
  • ADA Compliant
  • Cast Brass Spout
  • Quick Connect Fittings,
  • Integrated Water Shut-off
  • Wireless Settings Adjustment
  • On-demand or Metered activation
  • Self-adapting Sensor
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Drain Included:
No
Faucet Height:
5-3/4
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Spout Reach:
5-1/8
Stream Type:
Laminar Stream
Supply Lines Included:
No
Trim Only:
No
UL Listed:
Yes
UPC:
671254472655
Vandal Resistant:
No
Volts:
6V
WaterSense Labeled:
No
Width:
6-9/32