This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Polished Chrome

Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365148BT
  • Item #7691249
  • Manufacturer Part #3365148BT
5 out of 5 Customer Rating
Brand image
Sloan

Optima® Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #S3365148BT
  • Item #7691249
  • Manufacturer Part #3365148BT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA compliant
  • Water usage and battery strength reporting
  • Wireless settings adjustment
  • Commercial grade faucet
  • Integrated water shut-off
  • Hygienic line flush
  • On-demand or metered activation
  • Self-adapting sensor
  • Cast brass spout
  • Quick connect fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Optima®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Height:
5-3/4 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Reach:
5-1/8 in
Stream Type:
Laminar Spray
Trim Only:
No
UL Listed:
Yes
UPC:
671254473393
Vandal Resistant:
No
Volts:
24V
WaterSense Labeled:
No